SKU:
BOT4050358L
MPN:
16929216.16
£459.00
Ex VAT
£550.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso economy lectern cupboards with perfo back panel and two door cupboard with two internal shelves and one internal drawer. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Perfo back panel; 1x100mm internal drawer |
Brand | Bott |
Colour | Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
MFR Part No. | 16929216.16 |
Number of Doors | 2 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 1050mm |