noscriptBott VERSO ECONOMY LECTERN CBOARD WITH PERFO PANEL 1 SHELF 1 DRAWER 16929025.16 | Cromwell Tools

Bott

VERSO ECONOMY LECTERN CBOARD WITH PERFO PANEL 1 SHELF 1 DRAWER

SKU:

BOT4050357E

MPN:

16929025.16

£364.00

Ex VAT

£436.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso economy lectern cupboards with perfo back panel, one drawer and one shelf. Constructed from sheet steel with a hardwearing powder coated finish.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    Perfo back panel; 1x100mm internal drawer

    Brand

    Bott

    Colour

    Grey

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    2000mm

    MFR Part No.

    16929025.16

    Number of Doors

    1

    Number of Shelves

    1

    UNSPSC Code

    24112400

    Width

    525mm