£357.00
Ex VAT
£428.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso economy lectern cupboards with no plain back panel, one shelf and one drawer. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Plain back panel; 1x100mm internal drawer |
Brand | Bott |
Colour | Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
MFR Part No. | 16929026.16 |
Number of Doors | 1 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 525mm |