SKU:
BOT4050339E
MPN:
16926604.19
£669.00
Ex VAT
£802.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso shelf cupboards constructed from reinforced welded steel housing. Complete with plain doors fitted with 3 point lock, one internal drawer and two galvanised steel shelves with 75kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powder coating.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 1x internal drawer |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Kitted Cupboard |
Colour | Anthracite Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926604.19 |
Number of Doors | 2 |
Number of Drawers | 1 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1300mm |