SKU:
BOT4050334V
MPN:
16926452.19
£354.00
Ex VAT
£424.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Kitted cupboards constructed from reinforced welded steel housing. The cupboards come complete with plain doors that are fitted with 3 point locks and 2 75kg U.D.L capacity galvanised steel shelves. Some versions of the cupboards come with varying amounts of 75kg U.D.L capacity drawers as displayed in the table below. Finished in hardwearing epoxy polyester powder coating.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 1x125mm drawer |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Kitted Cupboard |
Colour | Anthracite Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926452.19 |
Number of Doors | 2 |
Number of Drawers | 1 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |