SKU:
BOT4050335P
MPN:
16926457.19
£639.00
Ex VAT
£766.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Kitted cupboards constructed from reinforced welded steel housing. The cupboards come complete with plain doors that are fitted with 3 point locks, three 75kg U.D.L capacity galvanised steel shelves and four 75kg U.D.L capacity drawers. Finished in hardwearing epoxy polyester powder coating.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 1x100mm, 2x125mm & 1x175mm drawers |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Kitted Cupboard |
Colour | Anthracite Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926457.19 |
Number of Doors | 2 |
Number of Drawers | 3 |
Number of Shelves | 3 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |