SKU:
BOT4050325A
MPN:
16925106.19
£309.00
Ex VAT
£370.80
Inc VAT
34 Variations Available
Product Details
Product Specification
The verso combination cupboard range is constructed from sheet steel with a hard wearing powder coated finish. The cupboards come complete with a combination of drawers, fitted with integrated handles and 100% extending roller bearing drawer slides, 500mm high cupboards and steel shelves. Shelves and drawers both have a 75kg U.D.L capacity.
Attribute | Value |
---|---|
Additional Features | 1x drawer |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Kitted Cupboard |
Colour | Anthracite Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 600mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16925106.19 |
Number of Doors | 2 |
Number of Drawers | 1 |
Number of Shelves | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |