Bott

Verso Kitted Cupboard, 2 Doors, Red, 1000 x 800 x 550mm

SKU:

BOT4050334W

MPN:

16926452.24

£354.00

Ex VAT

£424.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Kitted cupboards constructed from reinforced welded steel housing. The cupboards come complete with plain doors that are fitted with 3 point locks and 2 75kg U.D.L capacity galvanised steel shelves. Some versions of the cupboards come with varying amounts of 75kg U.D.L capacity drawers as displayed in the table below. Finished in hardwearing epoxy polyester powder coating.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    1x125mm drawer

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    Kitted Cupboard

    Colour

    Red

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    1000mm

    Lock Type

    3-Point Locking System

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    16926452.24

    Number of Doors

    2

    Number of Drawers

    1

    Number of Shelves

    2

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    800mm