noscriptBott Verso Kitted Cupboard, Single Door, Light Grey, 900 x 525 x 550mm 16925037.16 | Cromwell Tools

Bott

Verso Kitted Cupboard, Single Door, Light Grey, 900 x 525 x 550mm

SKU:

BOT4053137C

MPN:

16925037.16

£349.00

Ex VAT

£418.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The verso combination cupboard range is constructed from sheet steel with a hard wearing powder coated finish. The cupboards come complete with a combination of drawers, fitted with integrated handles and 100% extending roller bearing drawer slides, 500mm high cupboards and steel shelves. Shelves and drawers both have a 75kg U.D.L capacity.


    Product Specification
    Attribute
    Value

    Additional Features

    2x drawers

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    Kitted Cupboard

    Colour

    Light Grey

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    900mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    16925037.16

    Number of Doors

    1

    Number of Drawers

    2

    Number of Shelves

    1

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    525mm