SKU:
BOT4050369T
MPN:
16912350.16V
£217.00
Ex VAT
£260.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Lockable, fold down flap, wall mounted storage for laptops. The cupboards come complete with an inner mat and fixing strap.
Attribute | Value |
---|---|
Additional Features | Powder coated sheet steel |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Laptop Cupboard |
Colour | Light Grey |
Depth | 150mm |
ECLASS Code | 21100414 |
Height | 410mm |
Material | Steel |
MFR Part No. | 16912350.16V |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 500mm |