Bott

Verso Lectern, 2 Doors, Red, 1130 x 800 x 550mm

SKU:

BOT4050336B

MPN:

16926470.24

£389.00

Ex VAT

£466.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso cupboards complete with 2 doors, lectern tops and an internal drawer and shelf. Each shelf possess a 75kg U.D.L.


    Product Specification
    Attribute
    Value

    Additional Features

    1x drawer Powder coated

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    Lectern

    Colour

    Red

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    1130mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    16926470.24

    Number of Doors

    2

    Number of Drawers

    1

    Number of Shelves

    1

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    800mm