£337.00
Ex VAT
£404.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso cupboards complete with one door, lectern tops and an internal drawer and shelf with a 75kg U.D.L.
Attribute | Value |
---|---|
Additional Features | 1x drawer Powder coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Lectern |
Colour | Anthracite Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1130mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926370.19 |
Number of Doors | 1 |
Number of Drawers | 1 |
Number of Shelves | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |