£339.00
Ex VAT
£406.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso economy lectern cupboards with one drawer one one shelf. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 1x75mm internal drawer |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Lectern |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1130mm |
Material | Steel |
MFR Part No. | 16929024.16 |
Number of Doors | 1 |
Number of Drawers | 1 |
Number of Shelves | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |