£509.00
Ex VAT
£610.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Verso mobile combination cupboards complete with a 30mm lino worktop, two drawers and one cupboard with one internal shelf. Constructed from sheet steel with a hard wearing powder coated finish. Drawers have a 50kg U.D.L capacity and are fitted with integrated handles and 100% extending roller bearing drawer slides. Shelves have a 60kg U.D.L load capacity. All verso mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg; 2x drawers; lino worktop |
Brand | Bott |
Colour | Blue Grey |
Depth | 800mm |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | 16927010.11 |
Number of Doors | 2 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 550mm |