Bott

VERSO MOBILE COMBI CBOARD 800x600x965 2 DRAWERS 1 CBOARD TOP TRAY

SKU:

BOT4050351V

MPN:

16927011.24

£467.00

Ex VAT

£560.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso mobile combination cupboards complete with a 30mm lino worktop, two drawers and one cupboard with one internal shelf. Constructed from sheet steel with a hard wearing powder coated finish. Drawers have a 50kg U.D.L capacity and are fitted with integrated handles and 100% extending roller bearing drawer slides. Shelves have a 60kg U.D.L load capacity. All verso mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg; 2x drawers; lino worktop

    Brand

    Bott

    Colour

    Grey Red

    Depth

    800mm

    ECLASS Code

    21100414

    Height

    965mm

    MFR Part No.

    16927011.24

    Number of Doors

    2

    Number of Shelves

    1

    UNSPSC Code

    24112400

    Width

    600mm