SKU:
BOT4050336F
MPN:
16926501.16
£769.00
Ex VAT
£922.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Verso bin cupboards, constructed from reinforced welded steel housing. The cupboards come complete with plain 935mm high doors, which are fitted with 3 point lock. They also comprise of various numbers of galvanised steel shelves with 75kg U.D.L capacity. Finished in hardwearing epoxy polyester powder coating. Supplied with varying numbers of No.3 or No.5 plastic storage bins.
Attribute | Value |
---|---|
Additional Features | 66 x No.3 plastic storage bins (145mm x 240mm x 125mm) |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Parts Bin Cupboard |
Colour | Light Grey |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | 3-Point Locking System |
Material | Steel |
MFR Part No. | 16926501.16 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 10 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |