noscriptBott Verso PPE Cupboard, 2 Doors, Anthracite Grey, 1000 x 1050 x 550mm 16926557.19 | Cromwell Tools

Bott

Verso PPE Cupboard, 2 Doors, Anthracite Grey, 1000 x 1050 x 550mm

SKU:

BOT4050337R

MPN:

16926557.19

£759.00

Ex VAT

£910.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PPE & janitorial mid-partition cupboards with plain doors and galvanised steel shelves. The shelves have a 75kg U.D.L. load capacity. Some variants are also complete with 75kg U.D.L load capacity drawers. The cupboards are constructed from sheet steel with a powder coated finish.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    PPE Cupboard

    Colour

    Anthracite Grey

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    1000mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    16926557.19

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    2

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    1050mm