£639.00
Ex VAT
£766.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Tough, welded steel construction
Three point locking ventilated steel door
Galvanised shelves with 75kg U.D.L. capacity
Hanging rail option for easy storage of clothes
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 1 x Partition 2 x Hanging Rails |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | PPE Cupboard |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 16926773.11 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |