noscriptBott Verso PPE Cupboard, 2 Doors, Blue, 2000 x 525 x 550mm 16926351.11 | Cromwell Tools

Bott

Verso PPE Cupboard, 2 Doors, Blue, 2000 x 525 x 550mm

SKU:

BOT4053402C

MPN:

16926351.11

£509.00

Ex VAT

£610.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tough, welded steel construction
    Three point locking ventilated steel door
    Galvanised shelves with 75kg U.D.L. capacity
    Hanging rail option for easy storage of clothes
    Powdercoat RAL5010 blue / RAL7035 grey finish
    Built to last 10 year guarantee


    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    1 x Hanging Rail

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    PPE Cupboard

    Colour

    Blue

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    2000mm

    Material

    Steel

    MFR Part No.

    16926351.11

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    2

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    525mm