£759.00
Ex VAT
£910.80
Inc VAT
27 Variations Available
Product Details
Product Specification
PPE & janitorial mid-partition cupboards with plain doors and galvanised steel shelves. The shelves have a 75kg U.D.L. load capacity. Some variants are also complete with 75kg U.D.L load capacity drawers. The cupboards are constructed from sheet steel with a powder coated finish.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | PPE Cupboard |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926557.16 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |