£569.00
Ex VAT
£682.80
Inc VAT
4 Variations Available
Product Details
Product Specification
PPE & janitorial mid-partition cupboards with ventilated doors, fitted with a 3 point lock and two galvanised steel shelves, with a 75kg U.D.L. load capacity. The cupboard also have four 75kg U.D.L load capacity drawers and are constructed from sheet steel with a powder coated finish.
Attribute | Value |
---|---|
Additional Features | 2x100mm & 2x175mm drawers Powder coated |
Brand | Bott |
Cabinet Door Type | Ventilated |
Cabinet Style | PPE Cupboard |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926764.11 |
Number of Doors | 2 |
Number of Drawers | 4 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |