SKU:
BOT4050344X
MPN:
16926771.16
£467.00
Ex VAT
£560.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Verso PPE & janitorial cupboards with ventilated doors, 1 galvanised steel shelf and 1 x hanging rail, with 75kg U.D.L. load capacity. Constructed of sheet steel with a powder coated finish.
Attribute | Value |
---|---|
Additional Features | 1x hanging rail Powder coated |
Brand | Bott |
Cabinet Door Type | Ventilated |
Cabinet Style | PPE Cupboard |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926771.16 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |