noscriptBott Verso PPE Cupboard, 2 Ventilated Doors, Red, 2000 x 1050 x 550mm 16926771.24 | Cromwell Tools

Bott

Verso PPE Cupboard, 2 Ventilated Doors, Red, 2000 x 1050 x 550mm

SKU:

BOT4050344Z

MPN:

16926771.24

£467.00

Ex VAT

£560.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso PPE & janitorial cupboards with ventilated doors, 1 galvanised steel shelf and 1 x hanging rail, with 75kg U.D.L. load capacity. Constructed of sheet steel with a powder coated finish.


    Product Specification
    Attribute
    Value

    Additional Features

    1x hanging rail Powder coated

    Brand

    Bott

    Cabinet Door Type

    Ventilated

    Cabinet Style

    PPE Cupboard

    Colour

    Red

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    2000mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    16926771.24

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    1

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    1050mm