£389.00
Ex VAT
£466.80
Inc VAT
6 Variations Available
Product Details
Product Specification
PPE & janitorial cupboards with 1 plain door and galvanised steel shelves. The shelves have a 75kg U.D.L. load capacity. The cupboards are constructed from sheet steel with a powder coated finish. Supplied with hanging rail.
Attribute | Value |
---|---|
Additional Features | Powder coated Supplied with hanging rail |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | PPE Cupboard |
Colour | Red |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926351.24 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |