SKU:
BOT4050341T
MPN:
16926724.16
£377.00
Ex VAT
£452.40
Inc VAT
6 Variations Available
Product Details
Product Specification
PPE & janitorial cupboards with one ventilated door. The cupboards come complete with galvanised steel shelves, with 75kg U.D.L. load capacity. They are constructed from sheet steel and are finished with a powder coating. Supplied with hanging rail.
Attribute | Value |
---|---|
Additional Features | Hanging rail |
Brand | Bott |
Cabinet Door Type | Ventilated |
Cabinet Style | PPE Cupboard |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926724.16 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |