noscriptBott Verso PPE Cupboard, Single Ventilated Door, Light Grey, 2000 x 525 x 550mm 16926725.16 | Cromwell Tools

Bott

Verso PPE Cupboard, Single Ventilated Door, Light Grey, 2000 x 525 x 550mm

SKU:

BOT4050341X

MPN:

16926725.16

£389.00

Ex VAT

£466.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PPE & janitorial cupboards with one ventilated door. The cupboards come complete with galvanised steel shelves, with 75kg U.D.L. load capacity. They are constructed from sheet steel and are finished with a powder coating. Supplied with hanging rail.


    Product Specification
    Attribute
    Value

    Additional Features

    Hanging rail

    Brand

    Bott

    Cabinet Door Type

    Ventilated

    Cabinet Style

    PPE Cupboard

    Colour

    Light Grey

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    2000mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    16926725.16

    Number of Doors

    1

    Number of Drawers

    0

    Number of Shelves

    2

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    525mm