£829.00
Ex VAT
£994.80
Inc VAT
Product Details
Product Specification
Roller Shutter Shelf Cupboard
Tough, welded steel construction
Up / Over roller shutter door
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee
Robust Housing - Reinforced welded steel housing to withstand industrial use.
Robust Shutter Door.
Galvanised Shelves - Durable scuff resistant shelves with 75kg U.D.L. capacity. Adjustable on a 25mm pitch.
Additional shelf available on request (see 16926925.51).
Attribute | Value |
---|---|
Additional Features | Galvanised Shelves |
Brand | Bott |
Cabinet Door Type | Roller Shutter |
Cabinet Style | Cupboard |
Colour | Light Grey-RAL7035 |
Depth | 550mm |
Door Colour | White |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 16926700.11 |
Number of Doors | 1 x Roller Shutter |
Number of Shelves | 3 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |