£347.00
Ex VAT
£416.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Verso Roller Shutter Wall Cupboard is a versatile storage solution designed for durability and accessibility. With its robust, fully welded steel housing, it features a single roller shutter door and a full-height perfo backpanel, providing secure and organized storage. The cupboard's powder coat paint finish in RAL 7035 light grey ensures long-lasting protection. Its compact dimensions of 800x350x800mm make it suitable for various applications, offering a sleek and neutral aesthetic. Whether for offices, workshops, or other spaces, this cupboard delivers reliable and efficient storage, combining functionality with a durable and stylish design.
Features and Benefits
• Robust, fully welded steel housing
• Single roller shutter door with full-height perform back panel
• Durable powder coat paint finish in RAL 7035 light grey
• Compact dimensions: 800x350x800mm
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Roller Shutter |
Colour | Grey |
Depth | 350mm |
Door Colour | Grey |
ECLASS Code | 21100414 |
Frame Colour | Grey |
Height | 800mm |
Material | Steel |
MFR Part No. | 16926735.16 |
Number of Doors | 1 |
UNSPSC Code | 24112400 |
Width | 800mm |