£569.00
Ex VAT
£682.80
Inc VAT
13 Variations Available
Product Details
Product Specification
These Verso Storage Cabinets are designed for versatile storage solutions in various indoor environments. Built with durable, welded steel construction and reinforced doors, they ensure longevity and reliability. The cabinet's 3-point locking system provides enhanced security for stored items, making it ideal for workplaces where safety is a priority. It features galvanised shelves and roller-bearing drawers, each with a 75kg U.D.L. capacity, offering smooth operation and ample load-bearing strength. Finished in a durable powder coat of RAL5010 blue and RAL7035 grey, these cabinets combine strength with a sleek design and are backed by a 10-year guarantee for added peace of mind.
Features and Benefits
• Robust welded steel design ensures extended durability
• Sturdy reinforced doors provide additional security for contents
• Features a 3-point locking mechanism for secure storage
• Shelves are galvanised and support up to 75kg U.D.L. for heavy items
• Drawers glide smoothly with roller-bearing technology, supporting 75kg U.D.L.
• Available in an attractive powder coat finish of RAL5010 blue and RAL7035 grey
• Comes with a reassuring 10-year warranty for customer confidence
Attribute | Value |
---|---|
Additional Features | 2 x Drawers W1050xD100mm 2 x Drawers W1050xD175mm |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Material | Steel |
MFR Part No. | 16926556.11 |
Number of Doors | 2 |
Number of Drawers | 4 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |