£579.00
Ex VAT
£694.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Verso economy wall cupboards are constructed of sheet steel with a hardwearing light grey / red (RAL 7035/3004) powder coated finish.
Plain doors fitted with a 3 point lock. Supplied with galvanised steel shelves.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 16929215.11 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |