£669.00
Ex VAT
£802.80
Inc VAT
13 Variations Available
Product Details
Product Specification
These quality made kitted cupboards from Bott have a durable, welded steel construction and reinforced doors. The shelves and compartments have excellent weight capacity and smooth rolling functionality. The 3 point locking system ensures the contents of the cupboard is kept secure.
Features and Benefits
• Galvanised shelves with 75kg U.D.L. capacity
• Roller bearing drawers with 75kg U.D.L. capacity
• Powdercoat RAL5010 blue / RAL7035 grey finish
• Built to last 10 year guarantee
Typical Applications
• All round storage cupboard suitable for any indoor environment
Attribute | Value |
---|---|
Additional Features | 2 x Drawers W1050xD125mm |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 16926574.11 |
Number of Doors | 2 |
Number of Drawers | 2 |
Number of Shelves | 4 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |