£849.00
Ex VAT
£1018.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Overall Dimensions: (H) 2000mm x (W) 1300mm x (D) 550mm
75kg U.D.L per shelf
Extra Shelf available: 16926927.51
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 16926654.11 |
Number of Doors | 2 |
Number of Drawers | 6 |
Number of Shelves | 4 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1300mm |