£699.00
Ex VAT
£838.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Compartment Cupboards
Tough, welded steel construction
Three point locking
Reinforcing strips stiffen the steel doors and aid rigidity
Galvanised shelves with 75kg U.D.L. capacity
Ideal for mailrooms, stores and document storage
Compartments are 235mm wide x 310mm deep x 100mm high
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Comes Complete with Compartment Dividers Document Storage Ideal for Mail Lockable with 3 Point Locking Reinforced Doors Stores |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 16926403.11 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 45 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |