SKU:
BOT4053215R
MPN:
16926073.11
£497.00
Ex VAT
£596.40
Inc VAT
20 Variations Available
Product Details
Product Specification
The BOTT Verso shelf cupboard offers strength and durability for long lasting use. It features welded steel construction, a three point locking door and galvanised shelves with a high load capacity for safe and secure storage in the workplace.
• Choice of standard or ventilated three point locking reinforced steel doors
• 800-1000mm high models feature 2 x galvanised shelves
• 2000mm high model features 4 x galvanised shelves
• Shelves are adjustable on a 25mm pitch and have a 75kg UDL capacity
• Extra shelves available
• Light grey (RAL7035) housing
• Choice of colours for fronts / doors:
o gentian blue (RAL5010)
o light grey (RAL7035)
o crimson red (RAL3004)
o anthracite grey (RAL7016)
Attribute | Value |
---|---|
Additional Features | Ventilated doors assist drying and enable quick visual stock checks |
Brand | Bott |
Cabinet Door Type | Clearview |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 350mm |
EAN | 5039350128787 |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926073.11 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |