noscriptBott Verso Storage Cabinet, Single Door, Blue, 1000 x 525 x 550mm 16926722.11 | Cromwell Tools

Bott

Verso Storage Cabinet, Single Door, Blue, 1000 x 525 x 550mm

SKU:

BOT4053376N

MPN:

16926722.11

£314.00

Ex VAT

£376.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tough, welded steel construction
    Three point locking Reinforced steel door
    Galvanised shelves with 75kg U.D.L. capacity - adjustable on a 25mm pitch.
    Ventilated doors aid drying and allow a quick visual stock check
    Powdercoat RAL5010 blue / RAL7035 grey finish
    Built to last 10 year guarantee


    Robust Housing - Reinforced welded steel housing to withstand industrial use.
    Ventilated Doors - Aid drying and allow a quick visual stock check.


    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    10 Year Guarantee Allows a Quick Visual Stock Check Three Point Locking Doors Ventilated Doors Aids Drying

    Brand

    Bott

    Cabinet Door Type

    Standard

    Cabinet Style

    Storage Cabinet

    Colour

    Blue

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    1000mm

    Lock Type

    Keyed

    Material

    Steel

    MFR Part No.

    16926722.11

    Number of Doors

    1

    Number of Drawers

    0

    Number of Shelves

    2

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    525mm