£237.00
Ex VAT
£284.40
Inc VAT
24 Variations Available
Product Details
Product Specification
Tough, welded steel construction
Three point locking Reinforced steel door
Galvanised shelves with 75kg U.D.L. capacity - adjustable on a 25mm pitch.
Ventilated doors aid drying and allow a quick visual stock check
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Robust Housing - Reinforced welded steel housing to withstand industrial use.
Ventilated Doors - Aid drying and allow a quick visual stock check.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | 10 Year Guarantee Allows a Quick Visual Stock Check Three Point Locking Doors Ventilated Doors Aids Drying |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 800mm |
Lock Type | Keyed |
Material | Steel |
MFR Part No. | 16926720.11 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |