£329.00
Ex VAT
£394.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Verso shelf cupboards constructed from sheet steel with a hardwearing powder coated finish. Available with various combinations of shelves and cupboard doors. Complete with 1x1925mm door, fitted with a 3 point lock and 4x shelves, constructed from galvanised steel with 75kg U.D.L capacity adjustable on a 25mm pitch.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Red |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926019.24 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |