SKU:
BOT4050341C
MPN:
16926713.16
£329.00
Ex VAT
£394.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Verso single door shelf cupboards constructed from reinforced welded steel housing. Complete with one ventilated door that is fitted with a 3 point lock. The cupboards also have four galvanised steel shelves with 75kg U.D.L capacity adjustable on a 25mm pitch. They are finished in a hardwearing epoxy polyester powder coating.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Ventilated |
Cabinet Style | Storage Cabinet |
Colour | Light Grey |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926713.16 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |