noscriptBott Verso Wall Cabinet, 2 Doors,Grey, 600 x 800 x 350mm 16929103.19 | Cromwell Tools

Bott

Verso Wall Cabinet, 2 Doors,Grey, 600 x 800 x 350mm

SKU:

BOT4050357W

MPN:

16929103.19

£229.00

Ex VAT

£274.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed of sheet steel with a hardwearing powder coated finish. Complete with 2 plain doors fitted with a 3 point lock. Supplied with one drawer and one galvanised steel shelf, with 35kg U.D.L capacity adjustable on a 25mm pitch and drawers with a 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.


    Product Specification
    Attribute
    Value

    Additional Features

    1x125mm drawer, with 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides Powder coated

    Brand

    Bott

    Colour

    Grey

    Depth

    350mm

    ECLASS Code

    21100414

    Height

    600mm

    MFR Part No.

    16929103.19

    Number of Doors

    2

    Number of Shelves

    2

    UNSPSC Code

    24112400

    Width

    800mm