£337.00
Ex VAT
£404.40
Inc VAT
22 Variations Available
Product Details
Product Specification
Perfo wall cupboard with galvanised shelf and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Attribute | Value |
---|---|
Additional Features | Powder Coated |
Brand | Bott |
Colour | Grey |
Depth | 325mm |
ECLASS Code | 21100414 |
Height | 700mm |
MFR Part No. | 40031054.16V |
Number of Doors | 2 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 1050mm |