£267.00
Ex VAT
£320.40
Inc VAT
43 Variations Available
Product Details
Product Specification
Verso 2 shelf cupboards constructed from sheet steel with a hardwearing powder coated finish. Complete with 2 plain cupboard doors, fitted with a 3 point lock and 2 shelves, constructed from galvanised steel with 75kg U.D.L capacity adjustable on a 25mm pitch.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Cupboard |
Colour | Grey |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 800mm |
Lock Type | Keyed |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926108.16 |
Number of Doors | 2 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |