£329.00
Ex VAT
£394.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Perfo wall cupboard with 40 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Attribute | Value |
---|---|
Additional Features | Powder Coated |
Brand | Bott |
Colour | Grey Red |
Depth | 325mm |
ECLASS Code | 21100414 |
Height | 700mm |
MFR Part No. | 40031055.24V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 1050mm |