noscriptBott Verso Wall Cabinet, Single Door,Anthracite Grey/Grey, 600 x 525 x 350mm 16929002.19 | Cromwell Tools

Bott

Verso Wall Cabinet, Single Door,Anthracite Grey/Grey, 600 x 525 x 350mm

SKU:

BOT4050356T

MPN:

16929002.19

£154.00

Ex VAT

£184.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed of sheet steel with a hardwearing powder coated finish. Complete with one plain door, fitted with a 3 point lock. Supplied with two galvanised steel shelves, with 35kg U.D.L capacity adjustable on a 25mm pitch and drawers with a 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Colour

    Anthracite Grey Grey

    Depth

    350mm

    ECLASS Code

    21100414

    Height

    600mm

    MFR Part No.

    16929002.19

    Number of Doors

    1

    Number of Shelves

    2

    UNSPSC Code

    24112400

    Width

    525mm