£267.00
Ex VAT
£320.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Economy Wall Cupboards
Welded steel construction
Three point locking, reinforced doors
Roller bearing 75mm high drawers with 10kg U.D.L. capacity
Galvanised shelves adjustable on 100mm pitch
35kg U.D.L. capacity per shelf
Built to last 10 year guarantee
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Built to Last 10 Year Guarantee Galvanised Shelves Shelves Adjustable on 100mm Pitch Three Point Locking Reinforced Doors |
Brand | Bott |
Colour | Blue Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
MFR Part No. | 16929022.11 |
Number of Doors | 1 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 525mm |