noscriptBott Verso Wall Cabinet, Single Door,Blue/Grey, 600 x 525 x 350mm 16929003.11 | Cromwell Tools

Bott

Verso Wall Cabinet, Single Door,Blue/Grey, 600 x 525 x 350mm

SKU:

BOT4053052E

MPN:

16929003.11

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Economy Wall Cupboards
    Welded steel construction
    Three point locking, reinforced doors
    Roller bearing 75mm high drawers with 10kg U.D.L. capacity
    Galvanised shelves adjustable on 100mm pitch
    35kg U.D.L. capacity per shelf
    Built to last 10 year guarantee


    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    1 x 75mm Drawer Built to Last 10 Year Guarantee Galvanised Shelves Shelves Adjustable on 100mm Pitch Three Point Locking Reinforced Doors

    Brand

    Bott

    Colour

    Blue Grey

    Depth

    350mm

    ECLASS Code

    21100414

    Height

    600mm

    MFR Part No.

    16929003.11

    Number of Doors

    1

    Number of Shelves

    2

    UNSPSC Code

    24112400

    Width

    525mm