£219.00
Ex VAT
£262.80
Inc VAT
23 Variations Available
Product Details
Product Specification
Verso shelf cupboards constructed from sheet steel with a hardwearing powder coated finish. Complete with 1 door fitted with a 3 point lock and 2x galvanised steel shelves, with 75kg U.D.L capacity adjustable on a 25mm pitch.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Cupboard |
Colour | Blue Grey |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 900mm |
Lock Type | Keyed |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926011.11 |
Number of Doors | 1 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |