£154.00
Ex VAT
£184.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Constructed of sheet steel with a hardwearing powder coated finish. Complete with one plain door, fitted with a 3 point lock. Supplied with two galvanised steel shelves, with 35kg U.D.L capacity adjustable on a 25mm pitch and drawers with a 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Colour | Grey |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 600mm |
MFR Part No. | 16929002.16 |
Number of Doors | 1 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 525mm |