noscriptBott Verso Wall Cabinet, Single Door,Grey, 600 x 525 x 350mm 16929003.16 | Cromwell Tools

Bott

Verso Wall Cabinet, Single Door,Grey, 600 x 525 x 350mm

SKU:

BOT4050356W

MPN:

16929003.16

£174.00

Ex VAT

£208.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed of sheet steel with a hardwearing powder coated finish. Complete with two plain doors fitted with a 3 point lock. Supplied with one drawer and two galvanised steel shelves with 35kg U.D.L capacity adjustable on a 25mm pitch and drawers with a 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.


    Product Specification
    Attribute
    Value

    Additional Features

    1x100mm drawer, with 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides Powder coated

    Brand

    Bott

    Colour

    Grey

    Depth

    350mm

    ECLASS Code

    21100414

    Height

    600mm

    MFR Part No.

    16929003.16

    Number of Doors

    1

    Number of Shelves

    2

    UNSPSC Code

    24112400

    Width

    525mm