£1929.00
Ex VAT
£2314.80
Inc VAT
Product Details
Product Specification
Experience unparalleled versatility and efficiency with the Vulcan Electric Mini Lifter, a powerhouse designed to cater to a diverse range of tasks and equipped with advanced features to elevate your productivity.
Features and Benefits
• Enjoy seamless adaptability with the removable work platform, easily detachable using simple tools leaving two reliable forks beneath for continued functionality
• Electric models feature automatic electronic overload protection systems, ensuring secure and worry-free operation
• Equipped with 125mm steering wheels featuring foot guards and 75mm rollers, this lifter provides smooth and precise mobility, even in tight spaces
• With a load capacity of 150kg and a load center of 235mm, this lifter empowers users to handle an array of items with ease and confidence
• Reach new heights with a lift height of 1500mm, allowing users to access elevated areas effortlessly
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120390 |
Height | 179 mm |
MFR Part No. | CWEWP150 |
Product Type | Lifter |
UNSPSC Code | 24101502 |