£5259.00
Ex VAT
£6310.80
Inc VAT
Product Details
Product Specification
Designed to eliminate worker bending by automatically raising and lowering pallets during loading or unloading without the use of mechanical springs. Easy pallet rotation so the user does not have to reach or strain. Self-levelling design automatically keeps the top of the load at a convenient working height. Integral rotator ring helps eliminate reaching and stretching. Captive air operation eliminates cumbersome mechanical springs. Pressure relief valve prevents excess pressure build-up. Heavy-duty structural steel construction. Phosphated surfaces and powder-coated for a lasting, durable finish. Safety finger guards. CE compliant.
Rotator ring diameter: 1092.2mm.
Capacity: 1350kg.
Platform Lowered: 267mm
Platform Raised: 775mm
Attribute | Value |
---|---|
Brand | Advanced Handling |
ECLASS Code | 36120390 |
Height | 267 - 775 |
Length | 1245mm |
MFR Part No. | TR-SC-EZ-1-40 |
Product Type | EZ-40 Loader |
UNSPSC Code | 24101502 |